Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HAYWARD

Lug-Style Butterfly Valve, CPVC, 150 psi, 3" Pipe Size

  • Item # 36FR74
  • My Part #
  • Mfr. Model # BYV22030A0NGI00
  • Catalog Page # 2887
  • UNSPSC # 40141619
Lug-Style Butterfly Valve, CPVC, 150 psi, 3" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,570.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With rugged thermoplastic body construction that’s lighter in weight than comparable metal valves, this HAYWARD butterfly valve comes with a hydro-dynamic disc for Increased flow performance and high Cv. Disc helps minimize turbulence due to reduction of flow and it allows for maximum flow through the valve port.
Suitable for use in chemical processing/handling, corrosive, marine, and water/wastewater treatment applications.

View More

Technical Specs

  • Item Butterfly Valve
  • Style Lug
  • Body Material CPVC
  • Max. Water Pressure 150 psi
  • Pipe Size 3"
  • Temp. Range 32 Degrees to 190 Degrees F
  • Liner Material Nitrile
  • Disc Material CPVC
  • Handle Type Gear
  • Number of Bolt Holes 4
  • Bolt Circle Dia. 6"
  • Lug Dia. 3/4"
  • Standards ISO 5211
  • Compliance ASTM D1784 Cell Class 23447
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.