TP
HAYWARD

Lug-Style Butterfly Valve, PVC, 150 psi, 3" Pipe Size

  • Item # 36FP07
  • My Part #
  • Mfr. Model # BYV11030A0NLI00
  • Catalog Page # 2887
  • UNSPSC # 40141619
Lug-Style Butterfly Valve, PVC, 150 psi, 3" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $989.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative hand lever design for this HAYWARD butterfly valve features a 72 spline interlock mechanism that allows for 19 stopping positions every 5°. Model comes with a hydro-dynamic disc for Increased flow performance and an over-sized liner face that maximizes flange surface contact. Valve has a 1-pc stem with threaded retaining gland for positive stem retention, plus high visibility disc position and flow rate indication. The hand lever construction for this BYV series valve has a UV inhibitor for improved performance in outdoor applications.

View More

Technical Specs

  • Item Butterfly Valve
  • Style Lug
  • Body Material PVC
  • Max. Water Pressure 150 psi
  • Pipe Size 3"
  • Temp. Range 32 Degrees to 140 Degrees F
  • Liner Material Nitrile
  • Disc Material PVC
  • Handle Type Lever
  • Number of Bolt Holes 4
  • Bolt Circle Dia. 6"
  • Lug Dia. 3/4"
  • Standards ISO 5211
  • Compliance ASTM D1784 Cell Class 12454
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.