Skip Content

DG
HAYWARD

Filter Vessel, Glass Filled Polypropylene

  • Item # 40L231
  • My Part #
  • Mfr. Model # FLV4202S
  • Catalog Page # N/A
  • UNSPSC # 40161508
Filter Vessel, Microns,Glass Filled Poly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Filter Vessel
  • Height (In.) 47-53/64
  • Dia. (In.) 20-15/16
  • Length (In.) 47-53/64
  • Flow Rate (GPM) 100
  • Max. Flow GPM 100
  • Max. Pressure (PSI) 150
  • Max. Temp. (F) 250 Degrees
  • Housing Material Glass Filled Polypropylene
  • Cartridges Required No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.