Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HAYWARD

PVC Electronic Actuated Ball Valve, 3/4" Pipe Size, 120VAC Voltage

  • Item# 26X029
  • Mfr. Model# EATB1075STE
  • Catalog Page# 3589
  • UNSPSC# 40141607
PVC Electronic Actuated Ball Valve, 3/4" Pipe Size, 120VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $398.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Actuated Ball Valve
  • Body Material PVC
  • Body Style 2-Way
  • Valve Structure 4-Piece
  • Pipe Size 3/4"
  • Connection Type Socket x Socket/FNPT x FNPT
  • Voltage 120VAC
  • Max. Pressure 250 psi CWP
  • Temp. Range 40 Degrees to 140 Degrees F
  • Ball Material PVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Stem Material PVC
  • Body Seal Material EPDM
  • Standards NSF/ANSI 372, PVC Cell Class 12454 per ASTM D1784, UL/CSA Listed Motor, Thermoplastic NEMA 4/4X enclosure
  • Ball Valve Product Group Actuated
  • Ball Valve Basic Body Material Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.