Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HAYWARD

On-Off Electric Ball/Butterfly Valve Actuator with Manual Override, 15 sec. Cycle Time, 66 in.-lb. T

  • Item# 22C425
  • Mfr. Model# EPZ6-120
  • Catalog Page# 3590
  • UNSPSC# 31251504
On-Off Electric Ball/Butterfly Valve Actuator with Manual Override, 15 sec. Cycle Time, 66 in.-lb. T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Open/close style actuator is for use in applications with Hayward® ball valves only.

View More

Technical Specs

  • Item Electric Ball/Butterfly Valve Actuator with Manual Override
  • Voltage 120VAC
  • Signal Type On-Off
  • Torque 66 in.-lb.
  • Cycle Time 15 sec.
  • Ambient Temp. Range 40 Degrees to 140 Degrees F
  • Type of Actuator Non-Spring Return
  • Body Material Thermoplastic
  • Stroke Deg. 90
  • Height 6"
  • Width 5"
  • Depth 5"
  • Electrical Connections Cable
  • Enclosure Rating NEMA 4/4x
  • Mounting ISO FO3/FO5
  • For Use With Hayward Ball/Butterfly Valves
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms