Skip Content

 
HAYWARD

Check Valve

Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Sub-Category
Please Select
Item
Please Select
Material of Construction
Please Select
Size
Please Select
Connection Type
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Seal Material
Please Select
Seat Material
Please Select
Cracking Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • HAYWARD 
Select items to compare View Compare
75 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Item
Material of Construction
Size
Connection Type
Length
Width
Overall Height
Seal Material
Seat Material
Cracking Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
TC20050STE
CPVC
Check Valve
CPVC
1/2"
SKT/FNPT
4-5/8"
2-1/4"
2-1/4"
EPDM
EPDM
3 psi

$68.35 / each

Enter location to check availability
Catalog Page #  3625 

Price $68.35 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 1/2"
  • Connection Type SKT/FNPT
  • Length 4-5/8"
  • Width 2-1/4"
  • Overall Height 2-1/4"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC20050ST
CPVC
Check Valve
CPVC
1/2"
SKT/FNPT
4-5/8"
2-1/4"
2-1/4"
Viton
Viton
3 psi

$68.35 / each

Enter location to check availability
Catalog Page #  3625 

Price $68.35 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 1/2"
  • Connection Type SKT/FNPT
  • Length 4-5/8"
  • Width 2-1/4"
  • Overall Height 2-1/4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC20075STE
CPVC
Check Valve
CPVC
3/4"
SKT/FNPT
4-3/4"
2-5/8"
2-5/8"
EPDM
EPDM
3 psi

$79.85 / each

Enter location to check availability
Catalog Page #  3625 

Price $79.85 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 3/4"
  • Connection Type SKT/FNPT
  • Length 4-3/4"
  • Width 2-5/8"
  • Overall Height 2-5/8"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC20075ST
CPVC
Check Valve
CPVC
3/4"
SKT/FNPT
4-3/4"
2-5/8"
2-5/8"
Viton
Viton
3 psi

$84.35 / each

Enter location to check availability
Catalog Page #  3625 

Price $84.35 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 3/4"
  • Connection Type SKT/FNPT
  • Length 4-3/4"
  • Width 2-5/8"
  • Overall Height 2-5/8"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC20100F
CPVC
Check Valve
CPVC
1"
Flanged
7-3/4"
4-1/2"
4-1/2"
Viton
Viton
3 psi

$167.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $167.50 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 1"
  • Connection Type Flanged
  • Length 7-3/4"
  • Width 4-1/2"
  • Overall Height 4-1/2"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC20100STE
CPVC
Check Valve
CPVC
1"
SKT/FNPT
5-1/4"
3"
3"
EPDM
EPDM
3 psi

$94.70 / each

Enter location to check availability
Catalog Page #  3625 

Price $94.70 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 1"
  • Connection Type SKT/FNPT
  • Length 5-1/4"
  • Width 3"
  • Overall Height 3"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC20100ST
CPVC
Check Valve
CPVC
1"
SKT/FNPT
5-1/4"
3"
3"
Viton
Viton
3 psi

$92.80 / each

Enter location to check availability
Catalog Page #  3625 

Price $92.80 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 1"
  • Connection Type SKT/FNPT
  • Length 5-1/4"
  • Width 3"
  • Overall Height 3"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC20125STE
CPVC
Check Valve
CPVC
1-1/4"
SKT/FNPT
6-9/32"
4"
4"
EPDM
EPDM
3 psi

$149.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $149.75 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 1-1/4"
  • Connection Type SKT/FNPT
  • Length 6-9/32"
  • Width 4"
  • Overall Height 4"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC20125ST
CPVC
Check Valve
CPVC
1-1/4"
SKT/FNPT
6-9/32"
4"
4"
Viton
Viton
3 psi

$139.60 / each

Enter location to check availability
Catalog Page #  3625 

Price $139.60 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 1-1/4"
  • Connection Type SKT/FNPT
  • Length 6-9/32"
  • Width 4"
  • Overall Height 4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC20150STE
CPVC
Check Valve
CPVC
1-1/2"
SKT/FNPT
6-3/4"
4"
4"
EPDM
EPDM
3 psi

$156.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $156.75 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 1-1/2"
  • Connection Type SKT/FNPT
  • Length 6-3/4"
  • Width 4"
  • Overall Height 4"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC20150ST
CPVC
Check Valve
CPVC
1-1/2"
SKT/FNPT
6-3/4"
4"
4"
Viton
Viton
3 psi

$165.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $165.50 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 1-1/2"
  • Connection Type SKT/FNPT
  • Length 6-3/4"
  • Width 4"
  • Overall Height 4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC20200F
CPVC
Check Valve
CPVC
2"
Flanged
11-1/4"
6"
6"
Viton
Viton
3 psi

$287.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $287.75 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 2"
  • Connection Type Flanged
  • Length 11-1/4"
  • Width 6"
  • Overall Height 6"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC20200STE
CPVC
Check Valve
CPVC
2"
SKT/FNPT
8"
4-3/4"
4-3/4"
EPDM
EPDM
3 psi

$210.00 / each

Enter location to check availability
Catalog Page #  3625 

Price $210.00 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 2"
  • Connection Type SKT/FNPT
  • Length 8"
  • Width 4-3/4"
  • Overall Height 4-3/4"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC20200ST
CPVC
Check Valve
CPVC
2"
SKT/FNPT
8"
4-3/4"
4-3/4"
Viton
Viton
3 psi

$137.10 / each

Enter location to check availability
Catalog Page #  3625 

Price $137.10 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 2"
  • Connection Type SKT/FNPT
  • Length 8"
  • Width 4-3/4"
  • Overall Height 4-3/4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC2250TE
CPVC
Check Valve
CPVC
2-1/2"
FNPT
10-11/16"
6-9/16"
6-9/16"
EPDM
EPDM
3 psi

$430.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $430.50 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 2-1/2"
  • Connection Type FNPT
  • Length 10-11/16"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC2250T
CPVC
Check Valve
CPVC
2-1/2"
FNPT
10-11/16"
6-9/16"
6-9/16"
Viton
Viton
3 psi

$466.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $466.75 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 2-1/2"
  • Connection Type FNPT
  • Length 10-11/16"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC2250SE
CPVC
Check Valve
CPVC
2-1/2"
SKT
10-11/16"
6-9/16"
6-9/16"
EPDM
EPDM
3 psi

$402.00 / each

Enter location to check availability
Catalog Page #  3625 

Price $402.00 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 2-1/2"
  • Connection Type SKT
  • Length 10-11/16"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC2250S
CPVC
Check Valve
CPVC
2-1/2"
SKT
10-11/16"
6-9/16"
6-9/16"
Viton
Viton
3 psi

$466.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $466.75 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 2-1/2"
  • Connection Type SKT
  • Length 10-11/16"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC2300FE
CPVC
Check Valve
CPVC
3"
Flanged
14-3/8"
7-1/2"
7-1/2"
EPDM
EPDM
3 psi

$574.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $574.50 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 3"
  • Connection Type Flanged
  • Length 14-3/8"
  • Width 7-1/2"
  • Overall Height 7-1/2"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC2300F
CPVC
Check Valve
CPVC
3"
Flanged
14-3/8"
7-1/2"
7-1/2"
Viton
Viton
3 psi

$488.25 / each

Enter location to check availability
Catalog Page #  3625 

Price $488.25 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 3"
  • Connection Type Flanged
  • Length 14-3/8"
  • Width 7-1/2"
  • Overall Height 7-1/2"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC2300TE
CPVC
Check Valve
CPVC
3"
FNPT
10-1/2"
6-9/16"
6-9/16"
EPDM
EPDM
3 psi

$430.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $430.50 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 3"
  • Connection Type FNPT
  • Length 10-1/2"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC2300T
CPVC
Check Valve
CPVC
3"
FNPT
10-1/2"
6-9/16"
6-9/16"
Viton
Viton
3 psi

$335.25 / each

Enter location to check availability
Catalog Page #  3625 

Price $335.25 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 3"
  • Connection Type FNPT
  • Length 10-1/2"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC2300SE
CPVC
Check Valve
CPVC
3"
SKT
10-1/2"
6-9/16"
6-9/16"
EPDM
EPDM
3 psi

$415.25 / each

Enter location to check availability
Catalog Page #  3625 

Price $415.25 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 3"
  • Connection Type SKT
  • Length 10-1/2"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC2300S
CPVC
Check Valve
CPVC
3"
SKT
10-1/2"
6-9/16"
6-9/16"
Viton
Viton
3 psi

$344.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $344.50 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 3"
  • Connection Type SKT
  • Length 10-1/2"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC2400FE
CPVC
Check Valve
CPVC
4"
Flanged
17"
9"
9"
EPDM
EPDM
3 psi

$1,133.00 / each

Enter location to check availability
Catalog Page #  3625 

Price $1,133.00 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 4"
  • Connection Type Flanged
  • Length 17"
  • Width 9"
  • Overall Height 9"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC2400F
CPVC
Check Valve
CPVC
4"
Flanged
17"
9"
9"
Viton
Viton
3 psi

$1,089.00 / each

Enter location to check availability
Catalog Page #  3625 

Price $1,089.00 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 4"
  • Connection Type Flanged
  • Length 17"
  • Width 9"
  • Overall Height 9"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC2400TE
CPVC
Check Valve
CPVC
4"
FNPT
13"
8-9/16"
8-9/16"
EPDM
EPDM
3 psi

$852.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $852.50 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 4"
  • Connection Type FNPT
  • Length 13"
  • Width 8-9/16"
  • Overall Height 8-9/16"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC2400T
CPVC
Check Valve
CPVC
4"
FNPT
13"
8-9/16"
8-9/16"
Viton
Viton
3 psi

$742.00 / each

Enter location to check availability
Catalog Page #  3625 

Price $742.00 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 4"
  • Connection Type FNPT
  • Length 13"
  • Width 8-9/16"
  • Overall Height 8-9/16"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC2400SE
CPVC
Check Valve
CPVC
4"
SKT
13"
8-9/16"
8-9/16"
EPDM
EPDM
3 psi

$833.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $833.50 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 4"
  • Connection Type SKT
  • Length 13"
  • Width 8-9/16"
  • Overall Height 8-9/16"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC2400S
CPVC
Check Valve
CPVC
4"
SKT
13"
8-9/16"
8-9/16"
Viton
Viton
3 psi

$794.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $794.50 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 4"
  • Connection Type SKT
  • Length 13"
  • Width 8-9/16"
  • Overall Height 8-9/16"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC2600FE
CPVC
Check Valve
CPVC
6"
Flanged
19-3/16"
11"
11"
EPDM
EPDM
3 psi

$1,534.00 / each

Enter location to check availability
Catalog Page #  3625 

Price $1,534.00 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 6"
  • Connection Type Flanged
  • Length 19-3/16"
  • Width 11"
  • Overall Height 11"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC2600F
CPVC
Check Valve
CPVC
6"
Flanged
19-3/16"
11"
11"
Viton
Viton
3 psi

$1,737.00 / each

Enter location to check availability
Catalog Page #  3625 

Price $1,737.00 / each

Technical Specs

  • Sub-Category CPVC
  • Item Check Valve
  • Material of Construction CPVC
  • Size 6"
  • Connection Type Flanged
  • Length 19-3/16"
  • Width 11"
  • Overall Height 11"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC30050T
Polypropylene
Check Valve
Polypropylene
1/2"
FNPT
4-5/8"
2-1/4"
2-1/4"
Viton
Viton
3 psi

$106.45 / each

Enter location to check availability
Catalog Page #  3625 

Price $106.45 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 1/2"
  • Connection Type FNPT
  • Length 4-5/8"
  • Width 2-1/4"
  • Overall Height 2-1/4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC30075T
Polypropylene
Check Valve
Polypropylene
3/4"
FNPT
4-3/4"
2-5/8"
2-5/8"
Viton
Viton
3 psi

$130.45 / each

Enter location to check availability
Catalog Page #  3625 

Price $130.45 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 3/4"
  • Connection Type FNPT
  • Length 4-3/4"
  • Width 2-5/8"
  • Overall Height 2-5/8"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC30100T
Polypropylene
Check Valve
Polypropylene
1"
FNPT
5-1/4"
3"
3"
Viton
Viton
3 psi

$156.25 / each

Enter location to check availability
Catalog Page #  3625 

Price $156.25 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 1"
  • Connection Type FNPT
  • Length 5-1/4"
  • Width 3"
  • Overall Height 3"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
WCX410SP
Polypropylene
Check Valve
Polypropylene
10"
Flanged
3-15/16"
12-63/64"
12-63/64"

$1,164.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,164.00 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 10"
  • Connection Type Flanged
  • Length 3-15/16"
  • Width 12-63/64"
  • Overall Height 12-63/64"
WCX412SP
Polypropylene
Check Valve
Polypropylene
12"
Flanged
5-29/32"
14-31/32"
12-63/64"
FPM
FPM

$1,686.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,686.00 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 12"
  • Connection Type Flanged
  • Length 5-29/32"
  • Width 14-31/32"
  • Overall Height 12-63/64"
  • Seal Material FPM
  • Seat Material FPM
TC30150T
Polypropylene
Check Valve
Polypropylene
1-1/2"
FNPT
6-3/4"
4"
4"
Viton
Viton
3 psi

$259.00 / each

Enter location to check availability
Catalog Page #  3625 

Price $259.00 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 6-3/4"
  • Width 4"
  • Overall Height 4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC30200T
Polypropylene
Check Valve
Polypropylene
2"
FNPT
8"
4-3/4"
4-3/4"
Viton
Viton
3 psi

$339.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $339.75 / each

Technical Specs

  • Sub-Category Polypropylene
  • Item Check Valve
  • Material of Construction Polypropylene
  • Size 2"
  • Connection Type FNPT
  • Length 8"
  • Width 4-3/4"
  • Overall Height 4-3/4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC10025T
PVC
Check Valve
PVC
1/4"
FNPT
3-1/16"
1-3/8"
1-5/8"
Viton
Viton
3 psi

$42.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $42.75 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1/4"
  • Connection Type FNPT
  • Length 3-1/16"
  • Width 1-3/8"
  • Overall Height 1-5/8"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC10037T
PVC
Check Valve
PVC
3/8"
FNPT
3-1/16"
1-3/8"
1-5/8"
Viton
Viton
3 psi

$42.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $42.75 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 3/8"
  • Connection Type FNPT
  • Length 3-1/16"
  • Width 1-3/8"
  • Overall Height 1-5/8"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC10050STE
PVC
Check Valve
PVC
1/2"
SKT/FNPT
4-5/8"
2-1/4"
2-1/4"
EPDM
EPDM
3 psi

$48.90 / each

Enter location to check availability
Catalog Page #  3625 

Price $48.90 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1/2"
  • Connection Type SKT/FNPT
  • Length 4-5/8"
  • Width 2-1/4"
  • Overall Height 2-1/4"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC10050ST
PVC
Check Valve
PVC
1/2"
SKT/FNPT
4-5/8"
2-1/4"
2-1/4"
Viton
Viton
3 psi

$50.25 / each

Enter location to check availability
Catalog Page #  3625 

Price $50.25 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1/2"
  • Connection Type SKT/FNPT
  • Length 4-5/8"
  • Width 2-1/4"
  • Overall Height 2-1/4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC10075STE
PVC
Check Valve
PVC
3/4"
SKT/FNPT
4-3/4"
2-5/8"
2-5/8"
EPDM
EPDM
3 psi

$55.55 / each

Enter location to check availability
Catalog Page #  3625 

Price $55.55 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 3/4"
  • Connection Type SKT/FNPT
  • Length 4-3/4"
  • Width 2-5/8"
  • Overall Height 2-5/8"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC10075ST
PVC
Check Valve
PVC
3/4"
SKT/FNPT
4-3/4"
2-5/8"
2-5/8"
Viton
Viton
3 psi

$57.20 / each

Enter location to check availability
Catalog Page #  3625 

Price $57.20 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 3/4"
  • Connection Type SKT/FNPT
  • Length 4-3/4"
  • Width 2-5/8"
  • Overall Height 2-5/8"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC10100STE
PVC
Check Valve
PVC
1"
SKT/FNPT
5-1/4"
3"
3"
EPDM
EPDM
3 psi

$63.45 / each

Enter location to check availability
Catalog Page #  3625 

Price $63.45 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1"
  • Connection Type SKT/FNPT
  • Length 5-1/4"
  • Width 3"
  • Overall Height 3"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC10100ST
PVC
Check Valve
PVC
1"
SKT/FNPT
5-1/4"
3"
3"
Viton
Viton
3 psi

$70.15 / each

Enter location to check availability
Catalog Page #  3625 

Price $70.15 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1"
  • Connection Type SKT/FNPT
  • Length 5-1/4"
  • Width 3"
  • Overall Height 3"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
WCX112SP
PVC
Check Valve
PVC
12"
Flanged
5-29/32"
14-31/32"
12-63/64"

$1,686.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,686.00 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 12"
  • Connection Type Flanged
  • Length 5-29/32"
  • Width 14-31/32"
  • Overall Height 12-63/64"
WCX114SP
PVC
Check Valve
PVC
14"
Flanged
6-19/64"
17-21/64"
17-21/64"

$2,280.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,280.00 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 14"
  • Connection Type Flanged
  • Length 6-19/64"
  • Width 17-21/64"
  • Overall Height 17-21/64"
WCX116SP
PVC
Check Valve
PVC
16"
Flanged
6-19/64"
19-21/64"
19-21/64"

$2,604.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,604.00 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 16"
  • Connection Type Flanged
  • Length 6-19/64"
  • Width 19-21/64"
  • Overall Height 19-21/64"
TC10125STE
PVC
Check Valve
PVC
1-1/4"
SKT/FNPT
6-9/32"
4"
4"
EPDM
EPDM
3 psi

$88.00 / each

Enter location to check availability
Catalog Page #  3625 

Price $88.00 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1-1/4"
  • Connection Type SKT/FNPT
  • Length 6-9/32"
  • Width 4"
  • Overall Height 4"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC10125ST
PVC
Check Valve
PVC
1-1/4"
SKT/FNPT
6-9/32"
4"
4"
Viton
Viton
3 psi

$93.95 / each

Enter location to check availability
Catalog Page #  3625 

Price $93.95 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1-1/4"
  • Connection Type SKT/FNPT
  • Length 6-9/32"
  • Width 4"
  • Overall Height 4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC10150STE
PVC
Check Valve
PVC
1-1/2"
SKT/FNPT
6-3/4"
4"
4"
EPDM
EPDM
3 psi

$111.60 / each

Enter location to check availability
Catalog Page #  3625 

Price $111.60 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1-1/2"
  • Connection Type SKT/FNPT
  • Length 6-3/4"
  • Width 4"
  • Overall Height 4"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC10150ST
PVC
Check Valve
PVC
1-1/2"
SKT/FNPT
6-3/4"
4"
4"
Viton
Viton
3 psi

$117.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $117.75 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 1-1/2"
  • Connection Type SKT/FNPT
  • Length 6-3/4"
  • Width 4"
  • Overall Height 4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC10200STE
PVC
Check Valve
PVC
2"
SKT/FNPT
8"
4-3/4"
4-3/4"
EPDM
EPDM
3 psi

$141.40 / each

Enter location to check availability
Catalog Page #  3625 

Price $141.40 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 2"
  • Connection Type SKT/FNPT
  • Length 8"
  • Width 4-3/4"
  • Overall Height 4-3/4"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC10200ST
PVC
Check Valve
PVC
2"
SKT/FNPT
8"
4-3/4"
4-3/4"
Viton
Viton
3 psi

$153.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $153.75 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 2"
  • Connection Type SKT/FNPT
  • Length 8"
  • Width 4-3/4"
  • Overall Height 4-3/4"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC1250TE
PVC
Check Valve
PVC
2-1/2"
FNPT
10-11/16"
6-9/16"
6-9/16"
EPDM
EPDM
3 psi

$313.50 / each

Enter location to check availability
Catalog Page #  3625 

Price $313.50 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 2-1/2"
  • Connection Type FNPT
  • Length 10-11/16"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC1250T
PVC
Check Valve
PVC
2-1/2"
FNPT
10-11/16"
6-9/16"
6-9/16"
Viton
Viton
3 psi

$355.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $355.75 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 2-1/2"
  • Connection Type FNPT
  • Length 10-11/16"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
TC1250SE
PVC
Check Valve
PVC
2-1/2"
SKT
10-11/16"
6-9/16"
6-9/16"
EPDM
EPDM
3 psi

$292.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $292.75 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 2-1/2"
  • Connection Type SKT
  • Length 10-11/16"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material EPDM
  • Seat Material EPDM
  • Cracking Pressure 3 psi
TC1250S
PVC
Check Valve
PVC
2-1/2"
SKT
10-11/16"
6-9/16"
6-9/16"
Viton
Viton
3 psi

$348.75 / each

Enter location to check availability
Catalog Page #  3625 

Price $348.75 / each

Technical Specs

  • Sub-Category PVC
  • Item Check Valve
  • Material of Construction PVC
  • Size 2-1/2"
  • Connection Type SKT
  • Length 10-11/16"
  • Width 6-9/16"
  • Overall Height 6-9/16"
  • Seal Material Viton
  • Seat Material Viton
  • Cracking Pressure 3 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More