Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAYWARD

Cartridge Filter Vessel, Glass Filled Polypropylene

  • Item # 40L269
  • My Part #
  • Mfr. Model # CFLV4201D
  • Catalog Page # N/A
  • UNSPSC # 40161502
Cartridge Filter Vessel, Glass Filled Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Housings

Technical Specs

  • Item Cartridge Filter Vessel
  • Height (In.) 31-53/64
  • Length (In.) 32
  • Flow Rate (GPM) 100
  • Max. Pressure (PSI) 150
  • Max. Temp. (F) 250 Degrees
  • Housing Material Glass Filled Polypropylene
  • Cartridges Required Yes
  • For Use With Mfr. No. HC005/00010K
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products