Skip Content

DV
HAYWARD

CPVC FNPT x FNPT Ball Valve, Tee, 3" Pipe Size

  • Item # 6FXL1
  • My Part #
  • Mfr. Model # TB2300TZ
  • Catalog Page # 2871
  • UNSPSC # 40141607
CPVC Ball Valve,True Union,FNPT,3 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Ball Valves

Product Details

Specifically designed for sodium hypochlorite use, this HAYWARD ball valve has true union design to ease removal from the piping system. The “Z-Ball” design helps eliminate gas accumulation and keeps inner surfaces wetted to prevent salt crystallization and possible valve failure. The reversible seats if damaged, can be removed, turned over, and reinstalled to ease valve repair. Valve design allows you to attach a mounting bracket directly to the valve without the need for glued or clamped-on mounting pads.

View More

Technical Specs

  • Item Ball Valve
  • Body Material CPVC
  • Body Style Inline True Union
  • General Connection Type Female NPT
  • Valve Structure 2-Piece
  • Pipe Size 3"
  • Connection Type FNPT x FNPT
  • Port Full
  • Max. Pressure 235 psi CWP
  • Temp. Range 34 Degrees to 180 Degrees F
  • Ball Material CPVC
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Type Tee
  • Handle Material CPVC
  • Stem Material CPVC
  • Body Seal Material FPM
  • Features Drilled Ball for Use with Sodium Hypochlorite Applications
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic
  • Standards NSF,ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms