Navigation Menu New

Access My Account, Order History, Lists and more here.

3HME9 RV1075TE UNSPSC # 40141606

Adjustable Relief Valve: PVC, FNPT, FNPT, 3/4 in Inlet Size, 3/4 in Outlet Size, 5 to 75 psi

  • Item # 3HME9
  • Mfr. Model # RV1075TE
  • UNSPSC # 40141606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Adjustable Relief Valve: PVC, FNPT, FNPT, 3/4 in Inlet Size, 3/4 in Outlet Size, 5 to 75 psi

  • Item # 3HME9
  • Mfr. Model # RV1075TE
  • UNSPSC # 40141606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Adjustable Relief Valve
  • Body Material PVC
  • Inlet Type FNPT
  • Outlet Type FNPT
  • Inlet Size 3/4 in
  • Outlet Size 3/4 in
  • Factory Set Pressure 25 psi
  • Pressure Range 5 to 75 psi
  • Disc Material PVC
  • Overall Height 6 7/8 in
  • Overall Length 3 1/8 in
  • Seat Material EPDM
  • Spring Material Coated Stainless Steel
  • Temp. Range 40 Degrees to 140 Degrees F
  • Test Lever No
Back to Top