Skip Content

TP
HAYWARD

4" PVC Spring Return Butterfly Valve With EPDM Seat Material

  • Item # 36FV23
  • My Part #
  • Mfr. Model # PCSBYV114EA9
  • Catalog Page # N/A
  • UNSPSC # 40141620
Butterfly Valve,4in,PVC,EPDM,PneuSpr Rtn close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,432.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.85 lbs.
Country of Origin Israel Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged 1-pc. body with hydro-dynamic centric disc design for increased flow performance. Features 1-pc. 316 SS stem with threaded retaining gland and the over-sized liner face maximizes surface contact with flanges. A solenoid valve is required to control compressed air. This valve is ideal for use in water and wastewater treatment plants, chemical processing and handling, and in marine and corrosive environments.

View More

Technical Specs

  • Item Butterfly Valve
  • Action Spring Return
  • Body Material PVC
  • Pipe Size 4"
  • Connection ANSI
  • Max. Water Pressure 150 psi
  • Air Inlet Pressure 80 psi
  • Number of Bolt Holes 8
  • Bolt Circle Dia. 7-1/2"
  • Lug Dia. 3/4"
  • Seat Material EPDM
  • Standards ISO 5211
  • Compliance ASTM D1784 Cell Class 12454
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.