TP
HAYWARD

4" Check Valve, CPVC, SKT Connection Type

  • Item # 5AAV7
  • My Part #
  • Mfr. Model # TC2400S
  • Catalog Page # 2901
  • UNSPSC # 40141618
4" Check Valve, CPVC, SKT Connection Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $636.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to help prevent the reversal of flow in piping systems where backflow could cause damage to filters, pumps, or process equipment. This HAYWARD check valve operates without the need for any adjustments or settings, and features an innovative square-cut elastomer seat to seal at low back pressures. The true union design eases valve removal from piping systems without having to break down the pipe connections.

View More

Technical Specs

  • Item Check Valve
  • Material of Construction CPVC
  • Size 4"
  • Connection Type SKT
  • Length 13"
  • Width 8-9/16"
  • Overall Height 8-9/16"
  • Cracking Pressure 3 psi
  • Max. Temp. 190 Degrees F
  • Mounting Position Vertical (Flow Up)
  • Seat Material Viton
  • Seal Material Viton
  • Flow 275 gpm
  • Standards NSF 61
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.