TP
HAYWARD

4" Check Valve, Archetype: Single, Inline True Union, Flange x Flange

  • Item # 5AAR6
  • My Part #
  • Mfr. Model # TC1400F
  • Catalog Page # 2901
  • UNSPSC # 40141618
4" Check Valve, Archetype: Single, Inline True Union, Flange x Flange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $528.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to help prevent the reversal of flow in piping systems where backflow could cause damage to filters, pumps, or process equipment. This HAYWARD check valve operates without the need for any adjustments or settings, and features an innovative square-cut elastomer seat to seal at low back pressures. The true union design eases valve removal from piping systems without having to break down the pipe connections.

View More

Technical Specs

  • Item - Check Valves Check Valve
  • Archetype - Valves Single
  • Design - Check Valves Inline True Union
  • Body Material - Valves PVC
  • Pipe or Tube Size - Check Valves 4"
  • Connection Type - Check Valves Flange x Flange
  • Cracking Pressure - Check Valves 3.000 psi
  • Mounting Orientation - Check Valves Vertical
  • Seal Material - Check Valves Viton
  • Max. Temp. - Valves 140 Degrees F
  • Min. Temp. - Valves 40 Degrees F
  • Max. Water Pressure - Valves 150 psi @ 70 Degrees F
  • Max. Steam Pressure - Valves Not Rated
  • Seat Material - Check Valves Viton
  • Flow - Valves 275 gpm
  • Full Flow - Valves Yes
  • Application - Valves Process Piping
  • Length 17"
  • Width 9"
  • Overall Height 9"
  • Standards NSF 61
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.