Skip Content

DG
HAYWARD

2" True Union PVC Bag Filter Housing, Side Outlet, 100 gpm

  • Item # 40L263
  • My Part #
  • Mfr. Model # FLT1202
  • Catalog Page # N/A
  • UNSPSC # 40161508
Bag Housing,2 Bag Size,PVC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bag Filter Housings

Technical Specs

  • Item Bag Filter Housing
  • Series FLT
  • Filter Bag Size 2
  • Housing Material PVC
  • Outlet Side
  • Height 42-2/3"
  • Connection 2" True Union
  • Seal Material EPDM
  • Basket Material PVC
  • Max. Pressure 150 psi
  • Flow Rate 100 gpm
  • Cover Type Hand Removable
  • Includes Basket
How can we improve our Technical Specifications?

Compliance and Restrictions