Skip Content

TP
HAYWARD

2-1/2" Y Check Valve, PVC, Flanged Connection Type

  • Item # 38W097
  • My Part #
  • Mfr. Model # YC10250F
  • Catalog Page # N/A
  • UNSPSC # 40141622
Y Check Valve,PVC,2-1/2 In.,Flanged close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $743.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC Y Check Valves

• Max. pressure: 150 psi at 70°F Max temp.: 140°F
Feature FPM seat and seal material that resists most chemicals and organic compounds. Valves can be mounted horizontally or vertically. Assembled with silicone-free lubricant.

View More

Technical Specs

  • Item Y Check Valve
  • Material of Construction PVC
  • Size 2-1/2"
  • Connection Type Flanged
  • Length 14-9/32"
  • Width 4-11/16"
  • Overall Height 9-19/32"
  • Cap to Inlet Center 7-13/32"
  • Max. Water Pressure 150 psi @ 70 Degrees F
  • Cracking Pressure 1 psi
  • Max. Temp. 140 Degrees F
  • Mounting Position Vertical or Horizontal
  • Seat Material FPM
  • Seal Material FPM
  • Flow 75 gpm
  • Hex Size 3-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.