Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HAYWARD

10 Micron Rating Filter Cartridge, 7" Diameter, 30" Height, 60.00 gpm

  • Item # 30VX80
  • My Part #
  • Mfr. Model # PO010P730B
  • Catalog Page # N/A
  • UNSPSC # 40161502
10 Micron Rating Filter Cartridge, 7" Diameter, 30" Height, 60.00 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Cartridges

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category Pleated Cartridges
  • Micron Rating 10
  • Height 30"
  • Filter Diameter 7"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 60.00 gpm
  • Max. Temp. 140 Degrees F
  • Filter Reduces Particulates,Sediment
  • Max. Pressure 60 psi
  • Application Particulate Removal, Water Filtration
  • Inside Dia. 3"
  • Series CFLV
  • For Use With CFLV Simplex or Duplex Double Length Cartridge Filter with Single Cartridge Adapter CFLVKIT730
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms