Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 16D405 HAWS Shower with Eyewash: Floor Mnt, No Bowl, Stainless Steel Pipe, Plastic Showerhead, 120 V AC page

HAWS Shower with Eyewash: Floor Mnt, No Bowl, Stainless Steel Pipe, Plastic Showerhead, 120 V AC

Item 
16D405
Mfr. Model 
8317CTFP

Product Details

Catalog Page
1843
For Environment
Freezing Temperatures; Hazardous Location
Hazardous Location Rating
Class I/Division 2
Mounting Type
Floor
Mounting Style
Standard
Coverage
Eyes and Face
Eyewash Bowl Style
No Bowl
Eyewash Activation
Pull Rod
Pipe Material
Stainless Steel
Shower Head Material
Plastic
Color
Green
Shower Activation
Pull Rod
Barrier Free
No
Includes Foot Pedal
No
Valve Features
Freeze Protection
Inlet Pipe Size
1-1/4 in
Inlet Pipe Thread Type
NPT
Inlet Pipe Gender
Female
Inlet Connection Location
Bottom/ Top
Mount Hole Diameter
3/8 in
Outlet Pipe Size
1-1/4 in
Outlet Pipe Thread Type
IPS
Includes
AXION® MSR Hydrodynamic Designed Green ABS Plastic 10-5/8 in Showerhead; Inspection Tag; Powder-Coated Cast Iron 9 in Diameter Floor Flange; Thermostatically Controlled Electric Heat Traced Cable Protected by 3/4 in (1.9 cm) Insulation and UV Protected ABS Green Plastic Jacket; Universal Sign
Assembly
Assembled
Shower Spray Head Diameter
10-5/8 in
Shower Handle Length
28-1/4 in
Eyewash Handle Material
Stainless Steel
Bowl Diameter
11 in
Valve Material
Chrome Plated Brass
Height
95-1/2 in
Width
21 in
Depth
43-1/4 in
Includes Showerhead Shroud
No
Min. Operating Temp.
-30 °F
NEMA Rating
4
Voltage
120 V AC
Includes Drench Hose
Yes
Electrical Connection
Hardwired
Series
AXION MSR
Brand
HAWS
UNSPSC
46181810
Country of Origin
USA
Product Description

Hazardous location freeze-resistant safety showers with an integrated eyewash station meet NFPA 70 NEC standards for use in hazardous locations and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features. Hazardous location equipment is installed where flammable vapor, combustible dust, or ignitable flyings are present. It keeps arcs and sparks contained so explosive substances present in the air won't have a source of ignition. Heat-trace elements wrap around pipes and connect to a power source to keep water temperatures above freezing so water flows freely.

Compatible Products

Replacement Parts