Navigation Menu New

Access My Account, Order History, Lists and more here.

4HRX4 8330 UNSPSC # 46182402

Tap image to zoom.

Roll over image to zoom.

Shower with Eye Wash, Floor Mount, Stainless Steel, Unassembled

  • Item # 4HRX4
  • Mfr. Model # 8330
  • UNSPSC # 46182402
  • Catalog Page # 1843 1843
Country of Origin USA. Country of Origin is subject to change.

The innovative AXION® MSR eye/face wash head uses an inverted directional laminar flow to wash contaminants away from the nasal cavity. The hydrodynamic showerhead design helps maintain equal distribution of water through the entire footprint of flow. The chrome-plated brass stay-open ball valve features a stainless steel ball and stem. Additional features include self-adhesive, high-visibility safety green and bright yellow stripes and a universal sign.

Technical Specs

  • Item Shower with Eye Wash
  • Pipe Material Stainless Steel
  • Eye Wash Bowl Material Stainless Steel
  • Shower Head Material Stainless Steel
  • Color Green/Yellow
  • Head Dia. 10 1/2 in
  • Bowl Dia. 11 in
  • Eye Wash Activates By Manual Hand Operation
  • Eye Wash Handle Material Stainless Steel
  • Shower Head Activates By Manual Hand Operated
  • Shower Handle Material Stainless Steel
  • Eye Wash and Shower Mounting Floor
  • Standards ANSI Z358.1-2014
  • ADA Compliance No
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering Yes
  • ANSI Compliant Yes
  • Heat Traced No
  • Includes 9102 Dust Cover

The innovative AXION® MSR eye/face wash head uses an inverted directional laminar flow to wash contaminants away from the nasal cavity. The hydrodynamic showerhead design helps maintain equal distribution of water through the entire footprint of flow. The chrome-plated brass stay-open ball valve features a stainless steel ball and stem. Additional features include self-adhesive, high-visibility safety green and bright yellow stripes and a universal sign.

Back to Top