Navigation Menu New

Access My Account, Order History, Lists and more here.

16D410 8356WCDD UNSPSC # 46181810

Tap image to zoom.

Roll over image to zoom.

Shower with Eye/Face Wash, Recessed Mount, No Bowl, Unassembled

  • Item # 16D410
  • Mfr. Model # 8356WCDD
  • UNSPSC # 46181810
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Shower with Eye/Face Wash
  • Pipe Material Stainless Steel
  • Eye Wash Bowl Material No Bowl
  • Shower Head Material Stainless Steel
  • Valve Material Brass
  • Color Stainless Steel
  • Width 22 in
  • Height 32 in
  • Head Dia. 11 in
  • Bowl Dia. No Bowl
  • Eye Wash Activates By Pull Handle
  • Eye Wash Handle Material ABS Plastic
  • Shower Head Activates By Pull Handle
  • Fitting Material Brass
  • Eye Wash and Shower Mounting Recessed
  • Standards CSA Certified to ANSI Z358.1
  • ADA Compliance Yes
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering Yes
  • ANSI Compliant Yes
  • Heat Traced No
  • Includes An Axion MSR(TM) Eye/Face Wash Head and Hydrodynamic Designed Stainless Steel Shower Head, a Fully Recessed Wall Mounted 18 Gauge, Type 304 Stainless Steel Deep-Drawn Cabinet, Wheel Chair Accessibility, and Polished Chrome-Plated Brass Pull-Down Valve with Easy Access In-Line Strainer, Brass Pipe and Fittings, a Drain Pan, Daylight Drain, a Front-Access Maintenance Panel, Universal Sign, 1 in NPT(F) Inlet and 2 in NPT(F) Dra in
  • Features Daylight Drain
Back to Top