Navigation Menu New

Access My Account, Order History, Lists and more here.

16D409 8356WCC UNSPSC # 46181810

Shower with Eye/Face Wash: Recessed Mount, Stainless Steel Showerhead, Eye Wash Covering

  • Item # 16D409
  • Mfr. Model # 8356WCC
  • UNSPSC # 46181810
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Shower with Eye/Face Wash: Recessed Mount, Stainless Steel Showerhead, Eye Wash Covering

  • Item # 16D409
  • Mfr. Model # 8356WCC
  • UNSPSC # 46181810
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Shower with Eye/Face Wash
  • Pipe Material Stainless Steel
  • Eye Wash Bowl Material No Bowl
  • Showerhead Material Stainless Steel
  • Valve Material Brass
  • Color Stainless Steel
  • Width 22 in
  • Height 32 in
  • Head Dia. 11 in
  • Bowl Dia. No Bowl
  • Eye Wash Activates By Pull Handle
  • Eye Wash Handle Material ABS Plastic
  • Shower Head Activates By Pull Handle
  • Fitting Material Brass
  • Eye Wash and Shower Mounting Recessed
  • Standards CSA Certified to ANSI Z358.1
  • ADA Compliance Yes
  • Assembled/Unassembled Unassembled
  • Eye Wash Covering Yes
  • ANSI Compliant Yes
  • Heat Traced No
  • Includes 1 in NPT(F) Inlet and 2 in NPT(F) Dra in, An Axion MSR(TM) Eye/Face Wash Head and Hydrodynamic Designed Stainless Steel Shower Head, Brass Pipe and Fittings, Type 304 Stainless Steel Deep-Drawn Cabinet, Universal Sign, Wheel Chair Accessibility, a Drain Pan, a Front-Access Maintenance Panel, a Fully Recessed Wall Mounted 18 Gauge, and Polished Chrome-Plated Brass Pull-Down Valve with Easy Access In-Line Strainer
Back to Top