Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HAWS Eyewash Station: Gravity-Fed, 120 V AC, 9 gal Cap, Eyes, Water Preservative, Plastic, Bottle

Item 
49UG18
Mfr. Model 
7501T

Product Details

Catalog Page
1750
Brand
HAWS
Environment
Freezing Temperatures
Water Supply Type
Gravity-Fed
Mount Type
Wall
Coverage
Eyes
Tank Material
Plastic
Eyewash Capacity
9 gal
Shelf Life
4 mo
Color
Green
Activation
Pull Down
Height
16 in
Width
24 in
Depth
12 in
Maximum Flow Rate
0.4 gpm
Spray Head Material
ABS Plastic
Weight Empty
18.5 lb
Weight Full
93 lb
Amps
1.38 A
Included Media
Media Sold Separately
Installation Type
Portable
Media Type
Water Preservative
Min. Operating Temp.
-20 °F
NEMA Rating
3R
Refill Type
Bottle
Voltage
120 V AC
Standards
ANSI Z358.1
Electrical Connection Type
Plug-in
Electrical Cord Lg
8 ft
UNSPSC
46181810
Country of Origin
USA (subject to change)
Product Description

These gravity-fed portable eyewash stations include a heated jacket. Heated jackets plug into a power source to prevent water from freezing and keep water flowing freely. Gravity-fed stations have tanks mounted above the eyewash unit. Gravity activates the flow when the valve is opened.

Compatible Products