Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
HAWS

Eyewash, Deck Mount, Swing, Assembled, No Bowl

  • Item # 3RVF6
  • My Part #
  • Mfr. Model # 7611
  • Catalog Page # 1851
  • UNSPSC # 46181810
Eyewash, Deck Mount, Swing, Assembled, No Bowl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $445.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AXION MSR™ eye/face wash head uses an inverted directional laminar flow to flush contaminants from nasal cavity. You get a full continuous flow of water providing an easy start to the irrigation process. Eye/face wash head is antimicrobially treated using the natural protection of silver. Prohibits the growth of mold and mildew. Polished chrome-plated brass single action swing-out valve body. Cover releases automatically with water pressure. Swing-away unit mounts on either side of the sink allowing for a secure fit in any location. 10-3/4"H x 8"W universal emergency sign and a test card to record weekly checks included.

View More

Technical Specs

  • Item Eyewash
  • Eye Wash and Shower Mounting Deck
  • Eye Wash Bowl Material No Bowl
  • Spray Head Material ABS Plastic
  • Eye Wash Activates By Swing
  • Eye Wash Covering Yes
  • Assembled/Unassembled Assembled
  • ADA Compliance No
  • ANSI Compliant Yes
  • Number of Heads 1
  • Color Chrome
  • Valve Material Chrome Plated Brass
  • Fitting Material Chrome Plated Brass
  • Pipe Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Head Dia. 2-1/4"
  • Width 11-1/2"
  • Depth 11-1/2"
  • Height 8-1/2"
  • Standards CSA Certified to ANSI Z358.1
  • Includes Pop Off Dust Cover, Identification Sign and Inspection Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.