Skip Content
ST
HAWS

Eyewash, Wall Mount, Push Handle, Assembled, No Bowl

  • Item # 16D370
  • Mfr. Model # 7324
  • Catalog Page # 1901
  • UNSPSC # 46181810
Eyewash, Wall Mount, Push Handle, Assembled, No Bowl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $342.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This station features a stay-open ball valve with a stainless steel ball and stem. The eye/face wash head has inverted directional laminar flow to help keep contaminants away from the nasal cavity. A plastic pop-off dust cover is included.

View More

Technical Specs

  • Item Eyewash
  • Eye Wash and Shower Mounting Wall
  • Eye Wash Bowl Material No Bowl
  • Spray Head Material ABS Plastic
  • Eye Wash Activates By Push Handle
  • Eye Wash Covering Yes
  • Assembled/Unassembled Assembled
  • ADA Compliance No
  • ANSI Compliant Yes
  • Fitting Material Brass
  • Width 5"
  • Height 13"
  • Standards CSA Certified to ANSI Z358.1
  • Includes An Axion MSR(TM) Eye/Face Wash Head, Chrome-Plated Brass Stay-Open Ball Valve Equipped with Stainless Steel Ball and Stem, Green Molded ABS Plastic Wall Bracket, Universal Sign, and 1/2" Inlet.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.