Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HAWS

Portable Eyewash, Gravity Fed

  • Item# 4HRX9
  • Mfr. Model# 7500
  • Catalog Page# 2221
  • UNSPSC# 46181810
Portable Eyewash,Gravity Fed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $357.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.53 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HAWS® gravity-Fed Eyewash Station has a bright yellow arm that distinguishes itself from the safety green tank, allowing it to be easily located and activated, even when vision is impaired. In an upright position, the tray securely shuts off water flow and keeps nozzles free of airborne contaminants. Wide rear opening allows easy filling, inspection and cleaning. The 16-gal., FDA-approved, high-density polyethylene tank is completely self-contained and does not require a plumbed water supply. Includes a nontoxic bacteriostatic additive, 3'L drain hose and wall/shelf-mounting bracket.

View More

Technical Specs

  • Item Eye Wash Station
  • Color Green
  • Eyewash Tank Capacity 16.0 gal.
  • Height 22-1/2"
  • Width 21/1/2"
  • Depth 19-1/2"
  • Eye Wash Activates By Gravity Feed
  • Mounting Wall or Cart
  • Weight Empty 17 lb.
  • Weight Full 140 lb.
  • Standards ANSI Z358.1
Megaphone How can we improve our Technical Specifications?

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Excellent product for remote Eyewash Stations where a permanent solution is not reasonable. Not much in terms of maintenance. Stay on top of your inspections. July 5, 2016
  • 2016-08-21 T23:31:10.711-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HRX9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.