Skip Content

NH
HAWS

Emergency Shower, Wall Mount, ABS Plastic, 11" Head Dia.

  • Item # 16D378
  • My Part #
  • Mfr. Model # 8130
  • Catalog Page # N/A
  • UNSPSC # 46182401
Emergency Shower, Wall Mount, ABS Plastic, 11" Head Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $626.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This emergency drain shower enables quick drenching and cleaning. Features include an AXION® MSR showerhead, a ball valve with a stainless steel ball and stem, a stainless steel pull rod with a triangular handle, and a universal sign.

View More

Technical Specs

  • Item Emergency Shower
  • Eye Wash and Shower Mounting Wall
  • Shower Head Material ABS Plastic
  • Head Dia. 11"
  • Shower Head Activates By Pull Rod
  • Flow Rate 20 gpm
  • Ball Valve Type 1" IPS Brass Stay Open
  • Handle Material Stainless Steel
  • Handle Length 28"
  • Fitting Size 1" NPT
  • Pipe Material Plastic
  • Pipe Dimensions 15"L x 1" dia.
  • Standards CSA Certified to ANSI Z358.1
  • Includes The Axion MSR(TM) Hydrodynamic Designed ABS Plastic Showerhead with Flow Control, Schedule 80 PVC Piping, Type 316 Stainless Steel Ball Valve Equipped with Stainless Steel Ball and Stem, Stainless Steel Pull Rod with Triangular Handle, Universal Sign, and 1" IPS Supply.
  • ANSI Compliant Yes
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.