Skip Content

TP
HAWS

Electric Tankless Heater,Galv. Steel

  • Item # 53KC38
  • My Part #
  • Mfr. Model # 9326
  • Catalog Page # N/A
  • UNSPSC # 46181810
Electric Tankless Heater,Galv. Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,344.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Tankless Water Heater
  • For Use With Emergency Shower, Eyewash
  • Mount Wall
  • Overall Height 24"
  • Overall Width 30"
  • Overall Depth 13-1/2"
  • Wattage 54,000
  • Voltage 480
  • Phase 3
  • Max. Amps 173
  • Wire Size 2/0 AWG
  • Elements Lead-Free Replaceable Cartridge Insert
  • Temp. Rise @ 6.0 GPM 61 Degrees F
  • Temp. Rise @ 4.0 GPM 92 Degrees F
  • Temp. Rise @ 8.0 GPM 46 Degrees F
  • Cabinet Material Galvanized Steel
  • Flow Range 4 to 40 gpm
  • Connection Location Plumbing Bottom, Electrical Lower Right
  • Water Output Temp. 90 Degrees F
  • Input Connection Hard Wired
  • Output Connection 1/2" Compression
  • Min. Flow Activation 1.5 gpm
  • NEMA Rating 4
  • Includes Cabinet
  • Standards ANSI, UL 499
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.