Skip Content

C3
HAWS

Single Head Drench Hose, Wall Mount, 12 ft. Hose Length, Stay-Open

  • Item # 16D385
  • My Part #
  • Mfr. Model # 8905
  • Catalog Page # 1851
  • UNSPSC # 46181810
Single Head Drench Hose, Wall Mount, 12 ft. Hose Length, Stay-Open close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $586.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The AXION® MSR eye/face wash heads provide inverted directional laminar flow to keep contaminants away from the nasal cavity. The included hose extends the coverage area.

View More

Technical Specs

  • Item Single Head Drench Hose
  • Eye Wash and Shower Mounting Wall
  • Hose Length 12 ft.
  • Drench Hose Valve Type Stay-Open
  • Flow Rate 6.25 gpm
  • Covers Plastic
  • Includes An Axion MSR(TM) Eye/Face Wash Head, Chrome Plated Brass Stay-Open Squeeze Lever Valve, 12 ft. Yellow Recoil Hose with Chrome-Plated Swivel Fitting at One End, Universal Sign, and1/2" IPS Inlet.
  • ANSI Compliant Yes
  • Hose Material Nylon
  • Head Dia. 3-1/4"
  • Inlet Size 1/2" NPT
  • Standards CSA Certified to ANSI Z358.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.