Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
HAVILAND

24" Non Marking Rubber, Curved Floor Squeegee, 1 EA

  • Item# 3U808
  • Mfr. Model# 01424CSP
  • Catalog Page# N/A
  • UNSPSC# 47121803
24" Non Marking Rubber, Curved Floor Squeegee, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Squeegee
  • Color Gray
  • Blade Length 24"
  • Blade Style Curved
  • Blade Material Non Marking Rubber
  • Handle Length 24"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms