TP
HATHAWAY

Pool Table, 7 ft., Black, MDF, Wool/Nylon

  • Item # 34CR04
  • My Part #
  • Mfr. Model # BG2515PB
  • Catalog Page # N/A
  • UNSPSC # 49181501
Pool Table, 7 ft., Black, MDF, Wool/Nylon close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,118.58 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 280.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The strong, rugged structure of this pool table ensures billiard fun. The 3/4" CARB certified MDF playing bed provides accuracy and true ball roll. Sturdy black cabinet includes pedestal-style legs with levelers. Integral ball return system makes re-racking a breeze. Table includes: set of billiards balls, two 57" pool cues, chalk, table brush, and racking triangle.

View More

Technical Specs

  • Item Pool Table
  • Table Size 7 ft.
  • Table Finish Black
  • Table Material Medium-Density Fiberboard
  • Length 87"
  • Width 48"
  • Height 32"
  • Pockets Internal Ball Return
  • Cloth Type Wool/Nylon
  • Cloth Color Blue
  • Includes Billiard Ball Set, (2) 57" Pool Cues, (2) Pieces of Chalk, Table Brush, Racking Triangle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.