TP
HATHAWAY

Polyurethane Shuffleboard Table, Medium Density Fiberboard, 8 ft. Playfield Length

  • Item # 53DN20
  • My Part #
  • Mfr. Model # BG1209
  • Catalog Page # 1479
  • UNSPSC # 49181503
Polyurethane Shuffleboard Table, Medium Density Fiberboard, 8 ft. Playfield Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,988.93 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 250.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hathaway® pub-style shuffleboard is constructed with a butcher block playing surface coated in glossy polyurethane for a smooth sliding surface. Also includes integrated climate adjusters that help you smooth out variations to help ensure a flat playing surface. Includes 4 blue pucks, 4 red pucks, table brush, and wax powder.

View More

Technical Specs

  • Item Shuffleboard Table
  • Frame Material Medium Density Fiberboard
  • Finish Polyurethane
  • Playfield Material Medium Density Fiberboard
  • Playfield Length 8 ft.
  • Playfield Width 16"
  • Playfield Height 1-1/2"
  • Overall Length 110-1/4"
  • Overall Width 24-3/4"
  • Overall Height 31-1/2"
  • Number of Legs 2
  • Features Solid Popular Wood Corners, Carpeted Walls and Gutters, Pedestal Style Legs with Built-In Storage, 4" Independent Stabilizing Leg Levelers, Heavy Duty Climate Adjusters
  • Includes (4) Blue Pucks, (4) Red Pucks, Table Brush, Can of Wax Powder
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.