Navigation Menu New

Access My Account, Order History, Lists and more here.

19MR51 WNW06HL UNSPSC # 40141734

Tap image to zoom.

Roll over image to zoom.

Carbon Steel, Compression Tube Fitting, Trivalent Chromate Zinc Finish, 90° Elbow

  • Item # 19MR51
  • Mfr. Model # WNW06HL
  • UNSPSC # 40141734
  • Catalog Page # N/A
Country of Origin Italy. Country of Origin is subject to change.

Technical Specs

  • Item Compression Tube Fitting
  • Fitting Shape 90 Degrees Elbow
  • Dash Size 8
  • Metric Thread Size M14 x 1.5
  • Thread Angle 60 Degrees
  • Length 1.5 in
  • Fitting Material Carbon Steel
  • Finish Trivalent Chromate Zinc
  • Standards DIN 3901/3909, SAE J514
Back to Top