ST
HARVEY

White, Lithium, Anti-Corrosion Grease, 1 oz.

  • Item # 2WY65
  • My Part #
  • Mfr. Model # 050050-12
  • Catalog Page # 2746
  • UNSPSC # 15121902
White,  Lithium,  Anti-Corrosion Grease,  1 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lubrication~Greases~Multipurpose Greases


$2.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.098 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anti-Corrosion Grease
  • Base Oil Mineral
  • Container Size 1 oz.
  • NSF Rating Not Rated
  • Grease Thickener Lithium
  • Grease Color White
  • Grease Container Tube
  • Max. Operating Temp. 350 Degrees F
  • Flash Point 500 Degrees F
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Standards Method 24
  • Application Faucets, Valves, Ballcocks, Plungers, Packing, Washers
  • VOC Content 1.7%
  • Lubricant Container Tube
  • Lubricant Film Wet
  • Lubricant Color Amber
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products