TP
HARVARD PRODUCTS

Security Door, Hand Right, 81 7/16x32 5/8

  • Item # 3TKJ7
  • My Part #
  • Mfr. Model # T82668316R424WIN
  • Catalog Page # N/A
  • UNSPSC # 30171505
Security Door, Hand Right, 81 7/16x32 5/8 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Doors and Windows~Security Doors With Frames


$2,460.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 180.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Steel Security Door with Frame
  • Door Type Prehung with Wire Glass
  • Lock Type Cylindrical
  • Frame Type 16-Gauge Stainless Steel
  • Material 24-Gauge 316 Stainless Steel
  • Hand Right
  • Thermal Insulation U-Factor 0.41
  • Door Opening Height 81-7/16"
  • Door Opening Width 32-5/8"
  • Window Height 24"
  • Window Width 4"
  • Thickness 1-3/4"
  • Overall Depth 3-1/2"
  • Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products