Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NORTH BY HONEYWELL

Gauze Conforming Bandage, No, Gauze, PK24

  • Item# 38W767
  • Mfr. Model# 22100000
  • Catalog Page# 2234
  • UNSPSC# 42311511
Gauze Conforming Bandage,No,Gauze,PK24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gauze conforming bandage helps protect minor cuts and scrapes.

View More

Technical Specs

  • Item Gauze Conforming Bandage
  • Sterile/Non-Sterile Non-Sterile
  • Color White
  • Waterproof No
  • Package Type Bulk
  • Width 1"
  • Length 6 yd.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms