Skip Content
WG
HARTMANN-CONCO

Bandage,CottonElastic,3 In x 5Yds

  • Item # 9LDU7
  • My Part #
  • Mfr. Model # 11300000
  • Catalog Page # N/A
  • UNSPSC # 42311505
Bandage,CottonElastic,3 In x 5Yds close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Elastic cotton bandage can be fastened with adhesive tape or other adhesive wrap for use as a trauma/field dressing to help treat a wide range of cuts, lacerations, burns, and other injuries.

View More

Technical Specs

  • Item Bandage
  • Material Cotton Elastic
  • Width 3"
  • Length 5 yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms