Skip Content

ST
HARTELL

1/10 HP Condensate Removal Pump, Large Reservoir, 208 to 230VAC, 1/2" Copper Tube Discharge Size

  • Item # 48PX16
  • My Part #
  • Mfr. Model # A3X-230
  • Catalog Page # 2668
  • UNSPSC # 40151510
Plenum,1/10 HP,1 gal.,30 ft.,208-230VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $510.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hartell® PlenumPlus™ condensate pump is for use in collecting and automatically removing water produced from an air conditioner evaporative coil and/or a gas-condensing furnace. Ideal for use in plenum spaces since the pump, in the event of a fire, won't distribute smoke throughout the plenum. Model features an inlet and discharge that rotate to ease piping and tubing installation.

View More

Technical Specs

  • Condensate Pumps - Type Plenum Rated
  • Reservoir Size - Pumps Large
  • Voltage - Pumps 208 to 230VAC
  • HP - Pumps 1/10
  • Watts 236
  • Reservoir Capacity - Pumps 1 gal.
  • Discharge Size - Pumps 1/2" Copper Tube
  • Max. Head Range 30 ft. and above
  • Max. Head - Pumps 30 ft.
  • Max. Temp - Pumps 212 Degrees F
  • Amps 1.06
  • Max. Pressure 13 psi
  • Height 10-1/2"
  • Length 12"
  • Width 6"
  • Float Material Polypropylene
  • Cord Length 13 ft.
  • Shaft Material Stainless Steel
  • Standards UL Recognized, UL Plenum Rated
  • Includes 1/2" Copper Compression Discharge, Safety Switch, Thermal Overload Protector
  • GPH of Water @ 1 Ft. of Head 386
  • GPH of Water @ 5 Ft. of Head 360
  • GPH of Water @ 9 Ft. of Head 330
  • GPH of Water @ 12 Ft. of Head 309
  • GPH of Water @ 15 Ft. of Head 280
  • GPH of Water @ 20 Ft. of Head 230
  • GPH of Water @ 30 Ft. of Head 0
  • GPH of Water @ 40 Ft. of Head 0
  • Item Condensate Removal Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.