Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARRIS

Welding and Cutting Outfit, 73-3, 9296-15-510/9296-125-540, Oxygen/Acetylene Fuel, 43-2 Torch Handle

  • Item# 3WU25
  • Mfr. Model# 4400017
  • Catalog Page# 3051
  • UNSPSC# 23171511
Welding and Cutting Outfit, 73-3, 9296-15-510/9296-125-540, Oxygen/Acetylene Fuel, 43-2 Torch Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $797.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This oxygen/acetylene outfit includes 2-stage regulators to provide constant delivery pressure for cutting or welding applications. It includes 3 welding tips, a heavy-duty handle for heating applications, and reverse-flow check valves. 90° head.

View More

Technical Specs

  • Item Welding and Cutting Outfit
  • Cutting Attachment 73-3
  • Torch Handle 43-2
  • Pressure Regulator 9296-15-510/9296-125-540
  • Series Model 43-2
  • Cuts Up To 5"
  • Welding Nozzles (W) 3,5,7
  • Cutting Tips 6290-1
  • Includes Three Welding Tips, Heavy Duty Handle and Reverse Flow Check Valves
  • Fuel Oxygen/Acetylene
  • Characteristics Cuts up to 5" with Optional Tips. Welds up to 1" with Optional Tips.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.