TP
HARRIS INDUSTRIES

Pipe Marker, Fits Pipe O.D. 3" and Larger, Self-Adhesive Marker Attachment Style, Vinyl, PK 72

  • Item # 8UKP8
  • My Part #
  • Mfr. Model # 2X90FT FUEL OIL
  • Catalog Page # N/A
  • UNSPSC # 55121731
Pipe Marker,  Fits Pipe O.D. 3" and Larger,  Self-Adhesive Marker Attachment Style,  Vinyl,  PK 72 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Pipe Markers


$21.00 / pkg. of 72
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe Marker
  • Legend Fuel Oil
  • Legend Color Black
  • Background Color Yellow
  • Fits Pipe O.D. 3" and Larger
  • Width 2"
  • Material Vinyl
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Operating Temp. Range 0 Degrees C to 60 Degrees C
  • Character Height 3/4"
  • Roll Length 90 ft.
  • Length 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms