Skip Content

ST
HARRIS INDUSTRIES

Banding Tape, Green, Vinyl, 2" x 54 ft.

  • Item # 8ADR2
  • My Part #
  • Mfr. Model # DA2
  • Catalog Page # 1930
  • Catalog Group # E8343
  • UNSPSC # 55121615
Banding Tape, Green, Vinyl, 2" x 54 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This banding tape features vinyl construction. Self-stick for easy application.

View More

Technical Specs

  • Item Banding Tape
  • Background Color Green
  • Legend Color White
  • Pattern Arrow
  • Width 2"
  • Length 54 ft.
  • Material Vinyl
  • Thickness 0.005"
  • Operating Temp. Range 0 Degrees to 60 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Roll Dia. 3"
  • Arrows Per Roll 648
  • Adhesion Strength 35 oz./in.
  • Reusable No
  • Standards OSHA/ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.