Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARRIS

Brazing Kit, 1145-1205 F, w/1.75 oz Flux

  • Item# 3THF2
  • Mfr. Model# 56KPOP
  • Catalog Page# 3057
  • UNSPSC# 23171502
Brazing Kit,1145-1205 F,w/1.75 oz Flux close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $107.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This brazing alloy helps to join similar or dissimilar metals together without melting base metals. The kit includes 1-oz. brazing wire and 1.75-oz. white flux.

View More

Technical Specs

  • Item Brazing Kit
  • Contents 56% Silver, 22% Copper, 17% Zinc, 5% Tin
  • Material Safety-Silv-56
  • Dia. (In.) 1/16
  • Brazing Range (F) 1145 to 1205
  • Application For Ferrous and Non Ferrous Alloys Good for Stainless Steel
  • Standards AWS A5.8, Bag-7, NSF 51
  • Includes 1 oz Brazing Wire and 1.75 oz White Flux
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by works great, like it has for the last twenty years, ferrous to non ferrous nothings better September 4, 2012
  • 2016-07-23 T02:10:29.488-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3THF2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.