Skip Content

NC
HARRIS

8700 Series Specialty Gas Regulator, 0 to 1500 psi, 2.000", Industrial Air

  • Item # 30AA60
  • My Part #
  • Mfr. Model # KH1115
  • Catalog Page # N/A
  • UNSPSC # 40142201
Spclty Gas Reg,Cyl,Ind. Air,CGA-590 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $748.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Specialty Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Industrial Air
  • Stages Single
  • Series 8700
  • Inlet Connection CGA-590
  • Outlet Connection 1/4" NPT x 1/4" Stainless Steel Tube Fitting
  • Gauges Delivery Pressure 3000 psi
  • Delivery Pressure Range 0 to 1500 psi
  • Gauge Size 2-1/2"
  • Supply Pressure Gauge 4000 psi
  • Max. Inlet Pressure 3000 psi
  • Body Material Brass
  • Diaphragm Material Urethane
  • Application Ultra High Pressure, High Pressure Testing, Charging Accumulators, Pressurizing Aircraft Struts
  • Coefficient of Volume 0.080
  • Overall Length 7-1/2"
  • Body Dia. 2.000"
  • Includes Harris Model 8700 Single Stage Regulator
  • Standards CGA E-4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.