Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HARRIS

2500 Series Gas Regulator, 0 to 15 psi, 2.750", Acetylene

  • Item # 5KZ63
  • My Part #
  • Mfr. Model # 2500-15-510
  • Catalog Page # N/A
  • UNSPSC # 40142201
2500 Series Gas Regulator, 0 to 15 psi, 2.750", Acetylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Harris single-stage regulator features an encapsulated 1-pc. PTFE capsule seat assembly with 10-micron filter. Liquid cylinder regulators are specifically designed to allow for gaseous withdrawal from C02, argon, and nitrogen liquid cylinders.

View More

Technical Specs

  • Item Gas Regulator
  • Regulator Supply Type Cylinder
  • Gas Service Acetylene
  • Stages Single
  • Inlet Connection CGA-510
  • Outlet Connection 9/16"-18 LH
  • Delivery Pressure Range 0 to 15 psi
  • Gauge Size 2-1/2"
  • Supply Pressure Gauge 400 psi
  • Max. Inlet Pressure 500 psi
  • Body Material Brass
  • Diaphragm Material Premium Stainless Steel
  • Body Dia. 2.750"
  • Standards UL Listed; CGA E-4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms