Skip Content

ST
HARRINGTON

Push Trolley, 4000 lb. Load Capacity, Fits Beam Flange W 3-15/64" to 6-1/64"

  • Item # 23XR98
  • My Part #
  • Mfr. Model # PTF2020
  • Catalog Page # 1061
  • UNSPSC # 24101706
Push Trolley, 4000 lb. Load Capacity, Fits Beam Flange W 3-15/64" to 6-1/64" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $362.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 31.8 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Trolley Item Push Trolley
  • Load Capacity 4000 lb.
  • Fits Beam Height 4"
  • Fits Beam Flange W 3-15/64" to 6-1/64"
  • Min. Radius Curve 21-3/4"
  • Trolley Wheel Dia. 4-7/16"
  • Wheel Material Steel
  • Head Room To Bail 5-1/8"
  • Head Room To Shaft 9-1/2"
  • Standards ANSI.ASME B 30.11
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.