Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARRINGTON

Mini Chain Hoist, 500 lb. Load Capacity, 10 ft. Lift, 13/16" Hook Opening

  • Item# 1AEX9
  • Mfr. Model# CX003
  • Catalog Page# 1324
  • UNSPSC# 24101602
Mini Chain Hoist, 500 lb. Load Capacity, 10 ft. Lift, 13/16" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $561.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.52 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1/4-Ton Manually Operated Mini Hand Chain Hoist
• Nickel-plated Grade 100 load chain Stainless steel hand chain Weston-type brake Standard load limiter
Compact hoist with low headroom can be easily transported, installed, and stored. Load limiter prevents lifting dangerous load over rated capacity.
Meet ANSI/ASME B30.16 standards.

View More

Technical Specs

  • Item Mini Chain Hoist
  • Load Capacity 500 lb.
  • Lift 10 ft.
  • Min. Between Hooks 8-1/2"
  • Pull to Lift Rated Load 33 lb.
  • Hook Opening 13/16"
  • Length 3-7/16"
  • Width 3-5/16"
  • Depth 3-5/16"
  • Brake Weston Style Brake
  • Standards ANSI/ASME B30.16
  • Includes Over Load Limiter
  • Hoist Overload Protection Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.