TP
HARRINGTON

Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Hoist Lift, 1-3/4" Hook Opening

  • Item # 6HJH4
  • My Part #
  • Mfr. Model # SHB030-20
  • Catalog Page # 1057
  • UNSPSC # 24101706
Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Hoist Lift, 1-3/4" Hook Opening close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,238.07 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 523.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1- to 10-Ton Ultra-Low Headroom Trolley Chain Hoists
• Grade 100 heat-treated manganese alloy load chain 20-ft. standard lift Trolley wheels fit on both tapered and flat flanged beams
All-steel construction with unique, permanently attached hand-geared trolley provides a low-profile configuration. Ideal for applications where longer hook travel is required. Features maintenance-free sealed trolley ball bearings and reliable braking with double-enclosed brake cover to keep out rain, dust, and dirt.
Meet ANSI/ASME B30.16 standards.

View More

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 6000 lb.
  • Hoist Lift 20 ft.
  • Min. Between Hooks 6-1/2"
  • Pull to Lift Rated Load 63 lb.
  • Hook Opening 1-3/4"
  • Housing Length 30"
  • Housing Width 25-5/8"
  • Housing Depth 12-7/8"
  • Brake Weston Brake
  • Standards ANSI/ASME B30.16
  • Hoist Overload Protection No
  • Manufacturers Warranty Length 2 yr.
  • Hoist Mount Geared Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.