ST
HARRINGTON

Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Hoist Lift, 29/32" Hook Opening

  • Item # 49CY86
  • My Part #
  • Mfr. Model # CX005-10
  • Catalog Page # 1056
  • UNSPSC # 24101602
Manual Chain Hoist, 1000 lb. Load Capacity, 10 ft. Hoist Lift, 29/32" Hook Opening close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $511.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.4 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Harrington Hoists and Crane Mini-Hand 10-ft. Chain Hoist has a 1,000-lb. load capacity. This lightweight and compact crane has low headroom and is great for high or difficult to reach places. Features overload protection, Weston-type brake, nickel-plated Grade 100 load chain, and stainless steel hand chain.

View More

Technical Specs

  • Item Manual Chain Hoist
  • Load Capacity 1000 lb.
  • Hoist Lift 10 ft.
  • Min. Between Hooks 10-1/4"
  • Pull to Lift Rated Load 42 lb.
  • Hook Opening 29/32"
  • Housing Length 10-1/4"
  • Housing Width 4"
  • Housing Depth 4"
  • Brake Weston Style Brake
  • Standards ASME B30.16, ASME HST-2
  • Includes Load Limiter
  • Hoist Overload Protection Yes
  • Manufacturers Warranty Length 2 yr.
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.