Skip Content

ST
HARRINGTON

Lever Chain Hoist, 500 lb. Load Capacity, 20 ft. Hoist Lift, 51/64" Hook Opening

  • Item # 49CY82
  • My Part #
  • Mfr. Model # LX003-20
  • Catalog Page # 1057
  • UNSPSC # 24101602
Mini Lever Chain Hoist,500 lb,20 ft Lift close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $367.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.18 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Harrington Hoist and Crane Mini Ratchet 500-lb. load capacity chain puller is designed for fine adjustment of load tension. Features compact, low headroom for use in tight quarters. Has strong hook latches with notched tip and nickel-plated Grade 100 load chain. Made from rugged die-cast aluminum body with durable steel frame. This puller is load-tested and meets ANSI/ASME B30.21 standards.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 500 lb.
  • Hoist Lift 20 ft.
  • Min. Between Hooks 8"
  • Pull to Lift Rated Load 40 lb.
  • Reeving 1
  • Lever Length 5-29/32"
  • Hook Opening 51/64"
  • Brake Weston Style Load Brake
  • Chain Nickel Plated
  • Chain Length 21 ft.
  • Finish Electrostatic Enamel
  • Standards ASME B30.21, ASMEHST-3
  • Includes Load Chain
  • Hoist Overload Protection No
  • Manufacturers Warranty Length 1 yr.
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.