NC
HARRINGTON

Lever Chain Hoist, 5500 lb. Load Capacity, 5 ft. Hoist Lift, 1-3/8" Hook Opening

  • Item # 1TAJ6
  • My Part #
  • Mfr. Model # LB028-5
  • Catalog Page # 1058
  • UNSPSC # 24101602
Lever Chain Hoist, 5500 lb. Load Capacity, 5 ft. Hoist Lift, 1-3/8" Hook Opening close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Hoisting Equipment~Lever Chain Hoists


$814.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 26.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever-Operated 3/4- to 3-Ton Chain Pullers
• Weston-style load brake Dual-stage reduction gearing Hardened alloy steel, nickel-plated grade 100 load chain Load-tested Meet ANSI/ASME B30.21 standards
Spring-loaded, free-wheeling device allows adjustment and safeguards against accidental free wheeling. Top and bottom hooks rotate 360°, and open slowly without fracturing under heavy loads. All-steel construction.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 5500 lb.
  • Hoist Lift 5 ft.
  • Min. Between Hooks 14-13/16"
  • Pull to Lift Rated Load 81 lb.
  • Reeving 1
  • Lever Length 10-3/8"
  • Hook Opening 1-3/8"
  • Brake Weston Style Load Brake
  • Chain Manganese
  • Chain Length 6 ft.
  • Finish Electrostatic Enamel
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
  • Manufacturers Warranty Length 1 yr.
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.