Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARRINGTON

Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Lift, 1-5/16" Hook Opening

  • Item# 1TAJ4
  • Mfr. Model# LB015-5
  • Catalog Page# 1326
  • UNSPSC# 24101602
Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft. Lift, 1-5/16" Hook Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $847.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.05 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever-Operated 3/4- to 3-Ton Chain Pullers
• Weston-style load brake Dual-stage reduction gearing Hardened alloy steel, nickel-plated grade 100 load chain Load-tested Meet ANSI/ASME B30.21 standards
Spring-loaded, free-wheeling device allows adjustment and safeguards against accidental free wheeling. Top and bottom hooks rotate 360°, and open slowly without fracturing under heavy loads. All-steel construction.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 3000 lb.
  • Lift 5 ft.
  • Min. Between Hooks 13-13/64"
  • Pull to Lift Rated Load 64 lb.
  • Reeving 1
  • Lever Length 10-3/8"
  • Hook Opening 1-5/16"
  • Brake Weston Style Load Brake
  • Chain Manganese
  • Chain Length 6 ft.
  • Finish Electrostatic Enamel
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by was looking for something as similar to a ratcliff hoist as possible. this is the best i could find in terms of capacity ,weight and size. every other 1.5 ton hoist is MUCH bigger and heavier. although this does not operate the same as a ratcliff, (this uses a disc brake, a different ratcheting system, and the handle will rotate 360 degrees with continious lifting). it has some benefits, and a couple draw backs, but overall has proven to be a very good choice. i use this on a dialy basis, for my job as a telco lineman. i have had absouletely no issues with this in the last year of use. one more tip i can give you is to NOT just look at the pictures of other hoists here. companies use the same picture for multiple models and does not give you an accurate idea. i found looking at the shipping wieght to be a big help. i ordered about 8 different hoists to see them in person before i decided on this one. October 5, 2012
  • 2016-08-28 T04:42:56.523-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TAJ4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.