Skip Content

ST
HARRINGTON

Lever Chain Hoist, 2000 lb. Load Capacity, 5 ft. Hoist Lift, 1-1/8" Hook Opening

  • Item # 1TAJ2
  • My Part #
  • Mfr. Model # LB010-5
  • Catalog Page # 1058
  • UNSPSC # 24101602
Lever Chain Hoist,2000 lb.,Lift 5 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $627.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 14.21 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lever-Operated 3/4- to 3-Ton Chain Pullers
• Weston-style load brake Dual-stage reduction gearing Hardened alloy steel, nickel-plated grade 100 load chain Load-tested Meet ANSI/ASME B30.21 standards
Spring-loaded, free-wheeling device allows adjustment and safeguards against accidental free wheeling. Top and bottom hooks rotate 360°, and open slowly without fracturing under heavy loads. All-steel construction.

View More

Technical Specs

  • Item Lever Chain Hoist
  • Load Capacity 2000 lb.
  • Hoist Lift 5 ft.
  • Min. Between Hooks 11-13/16"
  • Pull to Lift Rated Load 72 lb.
  • Reeving 1
  • Lever Length 9-5/8"
  • Hook Opening 1-1/8"
  • Brake Weston Style Load Brake
  • Chain Manganese
  • Chain Length 6 ft.
  • Finish Electrostatic Enamel
  • Standards ANSI/ASME B30.21
  • Includes Safety Latch Hooks
  • Hoist Overload Protection No
  • Manufacturers Warranty Length 1 yr.
  • Hoist Mount Hook Mounted - No Trolley
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.