Skip Content

TP
HARRINGTON

H4 Electric Food Grade Chain Hoist, 500 lb. Load Capacity, 230/460V, 15 ft. Hoist Lift, 15 fpm

  • Item # 33RV53
  • My Part #
  • Mfr. Model # NER003L-FG-15
  • Catalog Page # 1094
  • UNSPSC # 24101602
Electric Chain Hoist,500lb.,15ft.,15 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,108.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 62.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This NER-FG hoist is a perfect solution for any facility where incidental contact with product is a concern. It features white epoxy paint for hoists, trolleys, hooks, and suspenders. Nickel-plated chain resists corrosion.

View More

Technical Specs

  • Electric Hoist Item Food Grade Chain Hoist
  • Load Capacity 500 lb.
  • Hoist Lift 15 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 15 fpm
  • Motor HP 0.75
  • Voltage 230/460
  • Phase 3
  • Min. Between Hooks 13-13/16"
  • Amps @ Low Volts 3.4
  • Housing Depth 13-13/16"
  • Housing Length 13-13/16"
  • Housing Width 8-1/2"
  • Reeving 1
  • Brake DC Current
  • Clutch Friction
  • Control 110V Push Button Control Pendant
  • Control Cord 11 ft.
  • Color White
  • Finish Epoxy Paint
  • Hz 60
  • Lubrication Food Grade Oil
  • Thermal Protection Yes
  • Standards ASME B30.16, ASME HST-1M, FDA, RoHS
  • Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
  • Hoist Mount Hook Mounted - No Trolley
  • Manufacturers Warranty Length 3 Years; 10 Year Brake Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.